Beli laundry bag di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NK Laundry Bag with Tag
    Mulai

    Rp219.900

    NK Laundry Bag with Tag
    Deskripsi:
    -A nylon washing net that makes it easy to distinguish with a name tag.-You can write the content name.
    atribut:
    • Material: Nylon
    • Width x Height (mm): 500x600mm
  2. Kiramas Laundry Basket HOLA
    Mulai

    Rp90.900

    Kiramas Laundry Basket HOLA
    Deskripsi:
    The multipurpose basket is equipped with a lid, can be used for at home or in the laundry business, has a strong plastic so that it can be used for a long time.
  3. Klinko Laundry Bag
    Mulai

    Rp7.900

    Klinko Laundry Bag
    atribut:
    • Material: Cotton Polyester
    • Color: Random Color
    • Size (cm): 40x40
  4. ROYAL BASKET TRUCKS Laundry Hamper
    Mulai

    Rp2.799.900

    ROYAL BASKET TRUCKS Laundry Hamper
    Deskripsi:
    Keep laundry under control with Laundry Hampers. Hampers are convenient for collecting and sorting clothing, linen, towels, pool towels, and much more. Choose from a variety of styles including folding, collapsible, freestanding, and rolling.
    atribut:
    • UNSPSC: 24101501
    • Height (inch): 30
    • Length (inch): 16
    • Material: Vinyl
    • Product Type: Enviro Hamper Bag
    • Volume Capacity (ft³): 4.2
    • Width (inch): 15
  5. TaffPACK Laundry Vacuum Bag (Plastik Vakum)
    Mulai

    Rp9.900

    TaffPACK Laundry Vacuum Bag (Plastik Vakum)
    Deskripsi:
    Ingin membawa banyak pakaian tapi tak muat di koper? Solusinya, Anda bisa memasukkan pakaian ke dalam kantong plastik vakum dari TaffPACK. Produk ini memungkinkan Anda untuk mengurangi volume udara sehingga lipatan pakaian mejadi lebih tipis. Soal kualitas pun tak perlu diragukan karena plastik vacuum baju ini sudah pasti kuat dan anti bocor.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Kantong Plastik Pakaian Baju Selimut Laundry Vacuum Bag - VB-70
    atribut:
    • Color: Transparent
  6. SAZANAMI Plastic Bag Laundry (Kantong Plastik Laundry)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp40.900

    SAZANAMI Plastic Bag Laundry (Kantong Plastik Laundry)
    atribut:
    • Color: Transparent
    • Thickness (micron): ±30
  7. CLUB Laundry Basket Rattan
    Mulai

    Rp109.900

    CLUB Laundry Basket Rattan
    Deskripsi:
    Laundry Basket CRB500. Laundry Basket Motif Rattan! Tersedia tutup pada Laundry Basket tersebut (dapat dilepas pasang). Ukuran : diameter atas 40cm, diameter bawah 30cm, tinggi 50cm.
    atribut:
    • Color: Random Color
  8. Non Brand Ring Buoy Light Dry Battery
    Mulai

    Rp199.900

    Non Brand Ring Buoy Light Dry Battery
    atribut:
    • Battery Type: Dry
  9. Tatay Keranjang Laundry
    Mulai

    Rp299.900

    Tatay Keranjang Laundry
    Deskripsi:
    - Keranjang untuk baju kotor maupun bersih- Dilengkapi lubang sebagai ventilasi untuk mencegah bau- Dilengkapi tutup- Dilengkapi 2 handle yang ergonomis- Mudah dibersihkan- Desain minimalis- BPA free
  10. Goldie Laundry Bag for Rectangle Laundry Car JL-050
    Mulai

    Rp369.900

    Goldie Laundry Bag for Rectangle Laundry Car JL-050
    atribut:
    • Size (cm): 82x56x55
    • Compatible for: JL-050
    • Color: Brown
  11. Goldie Three in One Carpet Extractor
    Mulai

    Rp16.999.900

    Goldie Three in One Carpet Extractor
    atribut:
    • Voltage (V): 220
    • Frequency (Hz): 50
    • Water Sucking Motor (V/W): AC 220/110
    • Power (W): 1122
    • Current (A): 5.1
    • Cable Length (m): 18
    • Dimensions (mm): 1000x545x975
    • Pressure (psi): 30
  12. Ultra Milk Susu UHT Full Cream
    Rating:
    99% of 100
    (19)
    Mulai

    Rp5.900

  13. MUSTEE Wall-Mounted Utility & Laundry Sinks
    Mulai

    Rp2.899.900

    MUSTEE Wall-Mounted Utility & Laundry Sinks
    Deskripsi:
    Wall-mounted utility and laundry sinks without faucets have openings for drainage and may have additional holes in the deck or splash for faucets and handles. These sinks install directly on walls and eliminate the need for oversized cabinets or countertops and provide storage space below sinks.
    atribut:
    • UNSPSC: 30181504
    • ADA Compliance: No
    • Back Splash Height (inch): 5/8
    • Bowl Depth (inch): 14-3/8
    • Bowl Length (inch): 24
    • Bowl Shape: Rectangular
    • Bowl Width (inch): 20
    • Color: White
    • Drain Opening (inch): 1-1/2
    • Faucet Hole Dia. (inch): 1; 1-1/8
    • Faucet Mounting Centers (inch): 4
    • Finish: Unfinished
    • Includes: Wall Mounting Bracket, Side Supports and Mounting Hardware
    • Includes Back Splash: No
    • Includes Basket Strainer: No
    • Includes Drain Pipe: No
    • Includes Faucet: No
    • Includes Installation Hardware: Yes
    • Includes Side Splash: No
    • Indoor/Outdoor Usage: Indoor/Outdoor
    • Ligature Resistant: No
    • Mounting Location - Faucet: Deck
    • Mounting Type - Sinks: Wall
    • No. of Bowls: 1
    • Number of Faucet Holes: 3
    • Overall Height (inch): 34
    • Overall Length (inch): 24
    • Overall Width (inch): 20
    • Series: Utilatub
    • Sink Material: Polypropylene
    • Sink Type: General Purpose
    • Standards: ANSI Z124-2017; CSA B125; CSA B45.0; CSA B45.5; IAPMO
  14. Gifu Plastic Industry (RISU) Basket Fishing Round Large (Keranjang)
    Mulai

    Rp449.900

    Gifu Plastic Industry (RISU) Basket Fishing Round Large (Keranjang)
    atribut:
    • Material: PP
    • Color: Blue
    • Shape: Round type
    • Capacity (L): 16
    • Outer Dimensions (mm): Φ450x170
    • Bottom Dimension (mm): Φ353
    • External Dimensions (WxDxH) (mm): Φ450x170
    • Handle: Yes
    • Inner Dimensions (mm): Φ409x160
  15. Rabbit Keranjang Serbaguna 2004 (Storage Basket)
    Mulai

    Rp129.900

    Rabbit Keranjang Serbaguna 2004 (Storage Basket)
    Deskripsi:
    Ventilated stacking containers constructed from food safe and industrial grade polypropylene. Compatible with most other standard containers these are extremely durable and built to last.
    atribut:
    • Material: Polypropylene Block Copolymer (PPBC)
    • Dimensions (mm): 620x430x250
  16. IZUMI KASEI Index Basket Wide II
    Mulai

    Rp25.900

    IZUMI KASEI Index Basket Wide II
    Deskripsi:
    A4 size basket. You can also store files.
    atribut:
    • Material: Polypropylene
    • External Dimensions (WxDxH) (mm): 384x260x73
  17. Green Leaf Keranjang Industri (Storage Basket)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp57.900

Daftar Harga laundry bag Terbaru October 2026
NK Laundry Bag with TagRp219.900
Kiramas Laundry Basket HOLARp90.900
Klinko Laundry BagRp7.900
ROYAL BASKET TRUCKS Laundry HamperRp2.799.900
TaffPACK Laundry Vacuum Bag (Plastik Vakum)Rp9.900
SAZANAMI Plastic Bag Laundry (Kantong Plastik Laundry)Rp40.900
KRISBOW Laundry Trolley (Troli Laundry)Rp1.599.900
CLUB Laundry Basket RattanRp109.900
Non Brand Ring Buoy Light Dry BatteryRp199.900
Tatay Keranjang LaundryRp299.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait